Beli magnet batangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet Feritatribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Ferrite Magnet (Magnet Ferit)atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- Magneto Magnet Neodymium Cylinderatribut:
- Magnet Type: Neodymium
- Shape: Cylinder
- Hikari Magnet FeritDeskripsi:-There is no demagnetization due to having high coercivity.-As a component for a motor, etc.
- TRUSCO Magnet Ferit Bertutup (Capped Ferrite Magnet With Hole)Deskripsi:_x000D_-Due to being equipped with a cap, adsorption is 5 to 10 times stronger than a single magnet._x000D_-For adsorption.atribut:
- Purpose of Use: For adsorption.
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)Deskripsi:Mini Y-Packings are pneumatic U packings of small diameters. - MYA-Packings operate in cylinders of small diameter at a least friction. - MYN -Packings operate at even lower friction than MYA-Packings and are suitable for solenoid velves. - MYH-Packings are heat resistant packings. Mini Y-Packings are interchangeable with O-rings specified by JIS B2401 P-line.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - MYN -Packings and MYH-Packings has a slight difference in their profile.atribut:
- Material: S-KID Rubber (RK703)
- Pressure (MPa): 0.8
- Temperature Range (°C): -25 to 70
- Maximum Speed (m/s): 0.4
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N25 (Magnet Neodymium Industri)Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- TRUSCO Magnet Ferit (Magnet Ferit Tipe Bulat)Deskripsi:_x000D_-Since it is high magnetic force, there is no demagnetization._x000D_-Excellent corrosion resistance, suitable for planar shape._x000D_-As a speaker, a headphone or motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)Deskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
Daftar Harga magnet batangan Terbaru October 2026
| TRUSCO Magnet Ferit | Rp82.900 |
| TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit) | Rp12.900 |
| TRUSCO Ferrite Magnet (Magnet Ferit) | Rp7.900 |
| Magneto Magnet Neodymium Cylinder | Rp9.900 |
| Hikari Magnet Ferit | Rp36.900 |
| TRUSCO Magnet Ferit Bertutup (Capped Ferrite Magnet With Hole) | Rp77.900 |
| Non Brand Magnet Neodymium | Rp7.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102008652-1.jpg)
/hqP102008638-2.jpg)


/P102713071-6.jpg)


/hfP102622627-14.jpg)
/fxP102624573-7.jpg)
/hkP103180632-13.jpg)
/8xP109152321-1.jpg)
/17P107924043-1.jpg)

/P102700341-7.jpg)


/gpP107922601-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)